Shop HOMEROOTS
See all product information
Create Account
5" Gray Ceramic Box With Lid
- Mfr # 392825
- Zoro # G422911417
product price:Â
$
28.39
/ea
Key Features
Shape
Round
Overall Depth
5 in
Overall Length
5 in
Overall Height
5 in
Frame Material
Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 392825
- Zoro #
- G422911417
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 5 in
- Overall Length
- 5 in
- Overall Height
- 5 in
Details
- Shape
- Round
- Frame Material
- Ceramic
- Holiday / Occasion
- No Holiday
- Doors Included
- No
- Clothing Rod Included
- No
- Drawers
- No
- Handles Included
- No
- Lid Included
- Yes
- Shelves Included
- No
- Color
- Gray
- Assembly
- No Assembly Needed
- Commercial Use
- No
- Type
- Box
- Includes
- 1 Piece
- Style
- Coastal
- Item
- Organizers
Description
The 5-inch gray ceramic box with lid is a stylish and functional addition to any space. This round organizer is crafted from durable ceramic, ensuring longevity while adding a touch of elegance. Its coastal style seamlessly blends with various decor themes, making it a versatile choice for your home. The soft gray color provides a calming aesthetic that complements any interior design. Ideal for storing small items or as a decorative piece, this box transforms clutter into organized beauty. Enhance your living area with this chic storage solution that combines practicality with a sophisticated design. 5.00-inch h x 5.00-inch w x 5.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.