Alyssa Japandi Walnut Brown Wood 6-Drawer Dresser
- Mfr # 252-13950-ZORO
- Zoro # G723546851
product price:Â
$
767.99
/ea
Free Shipping & Returns
Key Features
Material
Rubberwood, MDF(Drawers), Synthetic Rattan(Drawer Front)
Style
Japandi
Color
Walnut Brown
Height
32.7 in
Assembly
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 252-13950-ZORO
- Zoro #
- G723546851
- UPC #
- 193271442065
- Country of Origin
- Malaysia
- Material
- Rubberwood, MDF(Drawers), Synthetic Rattan(Drawer Front)
- Style
- Japandi
- Color
- Walnut Brown
- Assembly
- Unassembled
- For Use With
- Bedroom
Dimensions
- Height
- 32.7 in
- Size
- 6-Drawer
- Length
- 17.7 in
- Width
- 47.2 in
Description
Attain an environment of serene yet versatile grace with the stunning Alyssa dresser. Made in Malaysia, this Japandi inspired piece consists of a sturdy wood frame embellished with woven rattan adornments. Six drawers offer superb storage space for clothes, linens, and more while reserving the tabletop as a lovely display area. The Alyssa requires assembly and is affixed with round metal knobs that stand out brilliantly against the warm wood tones. The open design of the frame creates a captivatingly rustic display, making the Alyssa dresser a fantastic bedroom fixture.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.