Shop HOMEROOTS
See all product information
Create Account
28" Brown And White Three Drawer Dresser
- Mfr # 477804
- Zoro # G722909282
product price:Â
$
369.99
/ea
Free Shipping & Returns
Key Features
Finish
Natural
Size
Yes
Dresser Type
Standard Dresser
Width
27.5 in
Dresser Orientation
Horizontal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477804
- Zoro #
- G722909282
- UPC #
- -
- Country of Origin
- Colombia
- Finish
- Natural
- Dresser Type
- Standard Dresser
- Item
- Dressers
- Dresser Orientation
- Horizontal
- Number of Drawers
- 3
- Dovetail Drawer Joints
- No
- Hutch Included
- No
- Assembly Required
- Full Assembly Needed
- Color
- Brown, White
- Commercial Use
- No
- Soft Close or Self Close Drawer Glides
- Yes
- Material
- Manufactured Wood
- Felt Lined Drawers
- No
- Doors Included
- No
Dimensions
- Size
- Yes
- Width
- 27.5 in
- Depth
- 16.3 in
- Length
- 27 in
Description
This 28-inch brown and white three drawer dresser is a practical and good looking accent for your bedroom storage and organizational needs. This horizontal standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with three easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured_wood. The brown and white coloration of this piece is neutral and will blend easily with most any decor. 27-inch h x 27.5-inch w x 16.3-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.