Shop BALI & PARI
See all product information
Create Account
Julia Bohemian Woven Natural Grasscloth Raffia 1-Drawer Nightstand
- Mfr # 254-14036-ZORO
- Zoro # G023547251
product price:Â
$
388.99
/ea
Free Shipping & Returns
Key Features
Material
Raffia Grasscloth (Outer Layer), MDF
Height
24 in
Length
17 in
Width
24 in
Size
1-Drawer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 254-14036-ZORO
- Zoro #
- G023547251
- UPC #
- 193271447763
- Country of Origin
- Indonesia
- Material
- Raffia Grasscloth (Outer Layer), MDF
- Assembly
- Assembled
- Style
- Bohemian
- Color
- Natural, Gold
- For Use With
- Bedroom
Dimensions
- Height
- 24 in
- Length
- 17 in
- Width
- 24 in
- Size
- 1-Drawer
Description
Refresh the mood of your space with the raw beauty of the Julia nightstand. Meticulously handcrafted by skilled Indonesian artisans, this bohemian piece consists of a sturdy wood frame beautifully embellished with woven natural grasscloth raffia. The drawer offers secure storage space, reserving the open shelf and tabletop as fantastic display areas for other bedroom essentials. The Julia will arrive fully assembled and is adorned with a minimalist metal handle that draws attention the vibrant texture of the raffia. With a modest silhouette, the Julia nightstand blends with and enhances any existing layout. Disclaimer: Grasscloth is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of wicker/wicker-like fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.