Zoro Homepage

28" Brown Genuine Leather and Solid Wood Arm Chair

  • Mfr # 653085

  • Zoro # G622348129


product price: $2,099.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
Yes
Overall Height
26 in
Overall Depth
30.5 in
Seat Color
Brown
Overall Width
27.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
653085
Zoro #
G622348129
UPC #
-
Country of Origin
India

Dimensions

Overall Height
26 in
Overall Depth
30.5 in
Overall Width
27.5 in

Details

Item
Accent Chair
Commercial Use
Yes
Seat Color
Brown
Assembly Required
No Assembly Needed

Description

A mix of form and function, this 28-inch brown genuine leather and solid wood arm chair will bring a good looking and usable accent to your space. This sturdy genuine leather upholstered arm chair comes in a chic solid brown color to give your space just the right look. Giving the chair stability and structure, the inner frame is constructed with high quality solid wood, includes comfy armrests, and features a loose back that comes complete with soft and comfortable cushioning. 26.00-inch h x 27.50-inch w x 30.50-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.