35" Beige and Dark Brown Genuine Leather Tufted Swivel Lounge Chair With Ottoman
- Mfr # 526373
- Zoro # G922350112
product price:Â
$
1,656.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
34.2 in
Overall Height
33 in
Seat Color
Brown, Beige
Assembly Required
Partial Assembly Needed
Commercial Use
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 526373
- Zoro #
- G922350112
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 34.2 in
- Overall Height
- 33 in
- Overall Width
- 34.6 in
Details
- Seat Color
- Brown, Beige
- Item
- Accent Chair
- Assembly Required
- Partial Assembly Needed
- Commercial Use
- Yes
Description
This 35-inch beige and dark brown genuine leather tufted swivel lounge chair with ottoman will add a beautiful decorative accent to your decor. Built to last this lounge chair is finished in solid beige genuine leather to give your room a great update. Giving the chair stability and structure, the inner frame is constructed with high quality solid wood, includes comfy armrests, and features a tufted back that comes complete with soft and comfortable cushioning. The tufted cushions add fine designer detailing and are removable for convenience. This chair features a swivel function so that you can turn and angle easily to interact with your space. A comfy ottoman is included as part of the package. Great to rest your feet or provide extra seating in a pinch. 33-inch h x 34.6-inch w x 34.2-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.