Shop HOMEROOTS
See all product information
Create Account
28" Brown One Drawer Solid Wood Nightstand
Mfr # 388904
Zoro # G822906914
product price:Â
$
526.99
/ea
Free Shipping & Returns
Key Features
Depth
14.25 in
Leg Material
Solid Wood
Frame Material
Manufactured Wood
Shape
Novelty
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 388904
- Zoro #
- G822906914
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Depth
- 14.25 in
- Length
- 28 in
- Width
- 18 in
Details
- Leg Material
- Solid Wood
- Frame Material
- Manufactured Wood
- Shape
- Novelty
- Assembly Required
- No Assembly Needed
- Item
- Nightstands & Bedside Table
- Number of Pieces
- 1
- Frame Color
- Brown
- Material
- Manufactured Wood
- Style
- Traditional
- Commercial Use
- No
- Number of Shelves
- 1
- Number of Drawers
- 1
Description
Good looking design and practical styling meet to form this 28" brown one drawer solid wood nightstand. The easy open drawer allows you hidden storage to keep your essentials close at hand. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 28" H x 18" W x 14.25" D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.