Shop HOMEROOTS
See all product information
Create Account
20" Light Brown Solid Wood One Drawer Nightstand
Mfr # 651816
Zoro # G522907372
product price:Â $157.99
/ea
Free Shipping & Returns
Key Features
Frame Color
Light Brown
Frame Material
Solid Wood
Depth
11.8 in
Leg Material
Solid Wood
Length
19.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 651816
- Zoro #
- G522907372
- UPC #
- -
- Country of Origin
- India
Dimensions
- Depth
- 11.8 in
- Length
- 19.7 in
- Width
- 11.8 in
Details
- Frame Color
- Light Brown
- Frame Material
- Solid Wood
- Leg Material
- Solid Wood
- Frame Wood Species
- Mango
- Style
- Modern
- Finish
- Natural
- Item
- Nightstands & Bedside Table
- Color
- Light Brown
- Material
- Solid Wood
- Assembly Required
- Full Assembly Needed
- Shape
- Rectangular
- Commercial Use
- No
- Capacity
- 10 lb
- Number of Drawers
- 1
- Drawer Glide Mechanism
- Wood Slide
- Soft Close or Self Close Drawer Glides
- No
- Felt Lined Drawers
- No
- Leg Color
- Light Brown
Description
Good looking design and practical styling meet to form this 20-inch light brown solid wood one drawer nightstand. Sturdy and durable construction from solid wood ensures this trusty bedside table is built to last. Includes a drawer to help keep your essentials close by and hidden. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 19.70-inch h x 11.80-inch w x 11.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.