28" Brown Rubberwood Wood Secretary Desk With Three Drawers

  • Mfr # 389425

  • Zoro # G222908327


product price:  $2,047.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Depth
14 in
Style
Traditional
Base Material
Solid Wood
Assembled/Unassembled
Unassembled
Mirrored
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
389425
Zoro #
G222908327
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
14 in
Height Adjustable
No
Overall Width
27.75 in
Overall Height
52 in
Size
Small

Details

Style
Traditional
Base Material
Solid Wood
Assembled/Unassembled
Unassembled
Mirrored
No
Shape
Rectangular Desk
Type
Secretary desk
Top Wood Species
Rubberwood
Reversible Orientation
No
Material
Solid Wood
Assembly Required
Full Assembly Needed
Cabinets Included
No
Item
Desks
Base Wood Species
Rubberwood
Weight Capacity
60 lb
Color
Brown
Finish
Varnish
Purposeful Distressing Type
No Distressing

Description

This 28" brown rubberwood wood secretary desk with three drawers will bring classic design and styling to your living room, home office or bedroom. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. Multiple drawers give this desk plenty of hidden storage for your office essentials. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 52" H x 27.75" W x 14" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.