Denim (Blue) Seat, 3 Seat Sofa, 64.5 W 24.5 L 32 H, Linette Vinyl Seat, Lenox Steel Series
- Mfr # LS3101
- Zoro # G4581148
product price:Â
$
1,150.99
/ea
Free Shipping & Returns
Key Features
Seat Color
Denim (Blue)
Seat Material
Linette Vinyl
Overall Height
32
Overall Width
64.5
Overall Depth
24.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LS3101
- Zoro #
- G4581148
- UPC #
- -
- Country of Origin
- United States
- Item
- 3 Seat Sofa
- Seat Color
- Denim (Blue)
- Seat Material
- Linette Vinyl
- Back Color
- Denim
- Back Material
- Vinyl
- Frame Material
- Steel
- Color
- Blue
- Series
- Lenox Steel
- Material
- Vinyl
- Office Chair Style
- 3 Seat Sofa
- Frame Color
- Black
- Weight Capacity
- 300 lb.
- Weight
- 60 lb.
- Application
- Designed for high use reception area and lounge applications
- Carton Quantity
- 1
- Shipping Weight
- 64
- Shipping Volume
- 10.1
- Group
- Antimicrobial Vinyl Group
- Style
- Sofa
Dimensions
- Overall Height
- 32
- Overall Width
- 64.5
- Overall Depth
- 24.5
- Depth
- 24.5
- Seat Height
- 18.5
- Overall Length
- 64.5 in.
- Inside Width
- 62
- Inside Depth
- 17
- Arm Height (from Floor)
- 25.5
- Inside Height
- 16
- Carton 1 Dimensions (L x W x H)
- 23 x 27 x 28
Description
The Lenox Steel 3 seat sofa with its graceful transitional styling, gently sloped arm design, and upholstered seat and back cushions will give your space a light, airy look. Features include sturdy steel construction, durable powder coat finish, and a comfortable Matrex seat support system. Available in stain-resistant solid fabric, alluring designer fabric, and easy-clean, heavy-duty vinyl and polyurethane upholstery options. 300 lb. weight capacity per seat.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.