
28" Brown Solid Wood Candlestick Table Lamp With Off White Drum Shade
Mfr # 524632
Zoro # G822375239
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Color
White
Assembly Required
No Assembly Needed
Height
28 in
Depth
13.75 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524632
Zoro #
G822375239
UPC #
-
Country of Origin
China
Dimensions
Height
28 in
Depth
13.75 in
Width
13.75 in
Details
Color
White
Item
Table Lamp
Assembly Required
No Assembly Needed
Application Type
Yes
Description
Embrace the good life with this hard working and stylish 28-inch brown solid wood candlestick table lamp with off white drum shade. The base of this lamp is made of brown solid wood. The off white shade has a drum shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 28-inch H x 13.75-inch W x 13.75-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.