Zoro Homepage

28" Clear Metal Table Lamp With White Empire Shade

  • Mfr # 524721

  • Zoro # G722346698


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Depth
14 in
Height
28 in
Application Type
No
Width
14 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524721
Zoro #
G722346698
UPC #
-
Country of Origin
China

Dimensions

Depth
14 in
Height
28 in
Width
14 in

Details

Application Type
No
Item
Table Lamp
Color
White
Assembly Required
Partial Assembly Needed

Description

This 28" clear metal table lamp with white empire shade is a great way to add some brightness to any corner of your home. The base of this lamp is made of metal finished in a clear tone. The white empire linen shade is finishes this piece off nicely and symmetrically This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 28" H x 14" W x 14" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.