28" Copper And Teal Abstract Tapered Metal Floor Vase

  • Mfr # 571653

  • Zoro # G422883318


product price:  $79.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
Yes
Color
Copper, Teal
Length
28.25 in
Style
Rustic
Assembly Required
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571653
Zoro #
G422883318
UPC #
-
Country of Origin
China

Dimensions

Length
28.25 in
Size
Extra Large
Width
8.75 in
Depth
8.75 in

Details

Commercial Use
Yes
Color
Copper, Teal
Style
Rustic
Assembly Required
No
Finish Style
Coat/Paint Distressing
Item
Vases
Occasion
No Holiday
Watertight
No
Shape
Tapered
Hand Painted
Yes
Finish
Copper
Intended Room
Living Room
Material
Metal
Vase Type
Floor Vase
Pattern
Abstract

Description

Elevate your decor with the stunning 28-inch copper and teal abstract tapered metal floor vase. This large vase boasts a unique tapered shape and geometric textural patterning. The handcrafted design features purposeful distressing. Crafted from high-quality metal, this vase showcases a beautiful color combination with a blend of copper and teal patina, making it a striking centerpiece in any room. Its artisanal appeal and design make it a versatile choice that can effortlessly complement various interior styles. 28.25-inch h x 8.75-inch w x 8.75-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.