Zoro Homepage

28" Gray Aluminum Natural gas Rectangular Fire pit table With Cover

  • Mfr # 535175

  • Zoro # G922358255


product price: $1,269.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Height
24 in
Length
43 in
Width
28 in
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535175
Zoro #
G922358255
UPC #
-
Country of Origin
China

Dimensions

Height
24 in
Length
43 in
Width
28 in

Details

Commercial Use
No
Item
Outdoor Fireplaces and Firepit
Assembly Required
Partial Assembly Needed

Description

Stay cozy and warm with this 28-inch gray aluminum natural gas rectangular fire pit table with cover. This rectangular unit can be used for multiple purposes such as providing warmth and light during cool evenings, entertaining guests, and hosting cookouts. This fire feature is made of aluminum, meaning that it will stand the test of time. Searching for a simple light-up. This natural gas burning fire feature is easier to use than many of the other alternatives. The flame on this unit is adjustable, allowing you to change the height and temperature of flames whenever you like. Make your backyard the ultimate gathering spot. 24-inch H x 28-inch W x 43-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.