
28" Gray And Brown Fabric And Upholstered Tufted Barrel Chair
Mfr # 556456
Zoro # G022368758
product price: $529.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
30.3 in
Color
Gray Brown
Overall Height
31.7 in
Overall Width
28.3 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
556456
Zoro #
G022368758
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
30.3 in
Overall Height
31.7 in
Overall Width
28.3 in
Details
Color
Gray Brown
Assembly Required
Full Assembly Needed
Application Type
Yes
Item
Accent Chair
Description
Fill your living room, bedroom, or office with fashionable seating options with this 28-inch gray and brown fabric and upholstered tufted barrel chair. Built to last this barrel chair is finished in solid gray fabric and 100% polyester to give your room a great update. Giving the chair stability and structure, the inner frame is constructed with high quality manufactured wood and features a tufted back that comes complete with soft and comfortable cushioning. The tufted cushions add fine designer detailing. 31.7-inch h x 28.3-inch w x 30.3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.