28" Gray And Brown Heavy Duty Plastic And Solid Wood Counter Height Bar Chair

  • Mfr # 520672

  • Zoro # G322371274


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Application Type
Commercial
Height
41 in
Width
22 in
Assembly Required
Full Assembly Needed
Depth
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520672
Zoro #
G322371274
UPC #
-
Country of Origin
China

Dimensions

Height
41 in
Width
22 in
Depth
21 in

Details

Seat Color
Gray Brown
Application Type
Commercial
Assembly Required
Full Assembly Needed
Item
Bar Chair

Description

The perfect way to add some extra seating in your home, this 28-inch gray and brown heavy duty plastic and solid wood counter height bar chair will elevate the look and vibe of your room. The base of this stool is made from solid wood in a brown color that is a nice contrast to the gray plastic seat. Designed with a footrest for comfort and convenience. 41-inch H x 22-inch W x 21-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.