Shop HOMEROOTS
See all product information
Create Account
28" Gray Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627419
Zoro # G622909269
product price:Â $742.99
/ea
Free Shipping & Returns
Key Features
Length
18.1 in
Width
28 in
Height
19 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627419
- Zoro #
- G622909269
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 18.1 in
- Width
- 28 in
- Height
- 19 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Includes
- Sink
- Base Color
- Gray
- Countertop Material
- Manufactured Wood
- Color
- White
Description
The 28-inch gray wood freestanding bathroom vanity with white sink and two drawers seamlessly blends modern design with functionality. Crafted from manufactured wood, this vanity features a sleek gray finish that adds elegance to any bathroom decor. The ceramic sink offers durability and a fresh white contrast, creating a striking focal point. With two functional drawers equipped with soft close drawer glides, organization is both easy and quiet. Its free-standing standard installation allows for flexible placement, making it a versatile choice for different spaces. Enhance your bathroom with this stylish and practical vanity that combines quality materials with thoughtful design elements. 19-inch h x 28-inch w x 18.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.