Shop HOMEROOTS
See all product information
Create Account
48" White Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627509
Zoro # G322907169
product price:Â $1,783.99
/ea
Free Shipping & Returns
Key Features
Length
17.81 in
Width
48 in
Height
18.94 in
Material
Manufactured Wood
Finish
Glossy White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627509
- Zoro #
- G322907169
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 17.81 in
- Width
- 48 in
- Height
- 18.94 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Glossy White
- Color
- White
- Includes
- Sink
- Base Color
- White
- Countertop Material
- Manufactured Wood
Description
The 48-inch white wood freestanding bathroom vanity with white sink and two drawers offers a modern touch to your bathroom space. Constructed from high-quality manufactured wood, this vanity is designed to withstand daily use while maintaining its sleek appearance. The chic white sink made of durable ceramic complements the vanity beautifully, providing both functionality and style. Featuring two functional drawers equipped with soft close drawer glides, you can enjoy a clutter-free environment with ease of access to your essentials. This free-standing standard installation vanity enhances any bathroom decor with its clean lines and bright finish, ensuring a fresh and contemporary look that elevates your overall space. 18.9375-inch h x 48-inch w x 17.8125-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.