
28" Gray Wood One Drawer Nightstand
Mfr # 543638
Zoro # G322365822
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Height
27.6 in
Width
16.2 in
Assembly Required
Full Assembly Needed
Depth
14.3 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543638
Zoro #
G322365822
UPC #
-
Country of Origin
Colombia
Dimensions
Height
27.6 in
Width
16.2 in
Depth
14.3 in
Details
Item
Nightstands & Bedside Table
Assembly Required
Full Assembly Needed
Application Type
Yes
Color
Gray
Description
Our 28-inch gray wood one drawer nightstand will compliment your bed beautifully. Sturdy and durable construction from manufactured wood ensures this trusty bedside table is built to last. The easy open drawer allows you hidden storage to keep your essentials close at hand. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 27.6-inch h x 16.2-inch w x 14.3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.