
28" Green And Brown Velvet Arm Chair
Mfr # 576849
Zoro # G922361637
product price: $1,369.99
/ea
Free Shipping & Returns
Key Features
Seat Color
Green Brown
Assembly Required
No Assembly Needed
Overall Height
32 in
Overall Width
28 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
576849
Zoro #
G922361637
UPC #
-
Country of Origin
China
Dimensions
Overall Height
32 in
Overall Width
28 in
Overall Depth
27 in
Details
Seat Color
Green Brown
Assembly Required
No Assembly Needed
Commercial Use
No
Item
Accent Chair
Description
Give your living room, bedroom, or office a facelift with this beautifully crafted 28-inch green and brown velvet arm chair. This sturdy velvet upholstered arm chair comes in a chic channel tufted emerald green color to give your space just the right look. The sturdy inner frame is built with high quality solid wood, includes armrests, and features a cushion back that is accented with soft and comfortable cushioning. Nailhead trim gives this chair a refined look that adds additional texture and visual interest. 32-inch h x 28-inch w x 27-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.