
28" Green Steel Outdoor Zero Gravity Chair with Green Cushion
Mfr # 320593
Zoro # G522832957
product price: $355.99
/ea
Free Shipping & Returns
Key Features
Modular
No
Chair Frame Color
Moss Green
Number of Chairs Included
1
Chair Width
27.6 in
Chair Frame Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320593
Zoro #
G522832957
UPC #
-
Country of Origin
France
Dimensions
Chair Width
27.6 in
Chair Depth
32.7 in
Chair Height
43.5 in
Details
Modular
No
Chair Frame Color
Moss Green
Number of Chairs Included
1
Item
Outdoor Chairs
Chair Frame Material
Metal
Chair Weight Capacity
310 lb
Assembly
No Assembly Needed
Product Type
Modern
Cushion Cover Material
Polyester blend
Outdoor Chair Type
Zero Gravity Chair
Canopy Included
No
Cushions Included
Yes
Description
Let gravity take over your senses as you lean back into the 28-inch green steel outdoor zero gravity chair. This unique chair suspends your body while you sit, creating a weightless sensation. Arms give this chair shape and definition and make it a good looking and comfortable option. This woven sling chair is a clean and modern option for your outdoor space without all the fuss. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 43.5-inch H x 27.6-inch W x 32.7-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.