Shop HOMEROOTS

36" Red and Chrome Outdoor Camping Chair

  • Mfr # 373463

  • Zoro # G822832541


product price:  $161.99
/ea
Free Shipping & Returns

Key Features

Chair Width
35.8 in
Cushions Included
No
Chair Frame Color
Black, Red
Chair Finish
Chrome
Number of Chairs Included
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
373463
Zoro #
G822832541
UPC #
-
Country of Origin
France

Dimensions

Chair Width
35.8 in
Chair Depth
32.7 in
Chair Height
34.2 in

Details

Cushions Included
No
Chair Frame Color
Black, Red
Chair Finish
Chrome
Number of Chairs Included
1
Outdoor Chair Type
Camping Chair
Modular
No
Item
Outdoor Chairs
Chair Frame Material
Steel
Assembly
No Assembly Needed
Canopy Included
No
Product Type
Contemporary

Description

Built with a super sturdy powder coated steel frame, this modern Butterfly Style Lounge Chair is the perfect way to rest in style anywhere from living room to lawn and everywhere in between. These chairs incredibly durable and strong, built to hold 310 lbs and to weather the elements as the fabric is made to dry fast. This premier quality chair is constructed with sturdy and durable fabric that is not only breathable, but UV, sag, and mold resistant, as well. This king of chairs is built to last. Strong but lightweight, this chair is easy to tote, and easy to open and close. Folds for easy storage and transportation. 35.8" X 32.7" X 34.2"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.