
28" Natural Two Drawer Distressed Carved Geometric Solid Wood Nightstand
Mfr # 569606
Zoro # G622359736
product price: $1,317.99
/ea
Free Shipping & Returns
Key Features
Width (in)
28 in
Depth (in)
20 in
Commercial Use
Yes
Height (in)
28 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
569606
Zoro #
G622359736
UPC #
-
Country of Origin
Viet Nam
Dimensions
Width (in)
28 in
Depth (in)
20 in
Height (in)
28 in
Details
Commercial Use
Yes
Assembly Required
No Assembly Needed
Item
Nightstands & Bedside Table
Description
Our 28-inch natural two drawer distressed carved geometric solid wood nightstand will compliment your bed beautifully. Sturdy and durable construction from solid wood ensures this trusty bedside table is built to last. The piece has 2 drawers to store your bedtime essentials close to you as you rest. This piece is purposefully distressed to give a worn, rustic/vintage finish. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. 28-inch h x 28-inch w x 20-inch d
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.