28" Oak Wood Freestanding Bathroom Vanity With White Sink And Two Drawers

  • Mfr # 627457

  • Zoro # G322911241


product price:  $1,069.99
/ea
Free Shipping & Returns

Key Features

Material
Manufactured Wood
Width
28 in
Countertop Material
Manufactured Wood
Finish
White
Length
18.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
627457
Zoro #
G322911241
UPC #
-
Country of Origin
Spain

Dimensions

Width
28 in
Length
18.1 in
Height
20 in

Details

Material
Manufactured Wood
Countertop Material
Manufactured Wood
Item
Bathroom Vanities
Finish
White
Includes
Sink
Color
White
Base Color
Oak

Description

The 28-inch oak wood freestanding bathroom vanity with white sink and two drawers is a stylish addition to any modern bathroom. Crafted from high-quality manufactured wood, this vanity features a beautiful oak base that complements the sleek white sink. The ceramic sink not only enhances durability but also adds a timeless aesthetic. With two functional drawers equipped with soft-close glides, it offers ample storage while ensuring a quiet close. This free-standing standard design makes installation convenient and effortless. Elevate your bathroom's functionality and elegance with this expertly designed vanity that harmonizes style and practicality. Enjoy a clutter-free space while showcasing a sophisticated look that caters to everyday needs. 20-inch h x 28-inch w x 18.1-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.