Shop HOMEROOTS
See all product information
Create Account
40" Oak Wood Floating Bathroom Vanity With White Sink And Two Drawers
Mfr # 624121
Zoro # G222911570
product price:Â $1,740.99
/ea
Free Shipping & Returns
Key Features
Length
20 in
Width
40 in
Height
20 in
Material
Manufactured Wood
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 624121
- Zoro #
- G222911570
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 20 in
- Width
- 40 in
- Height
- 20 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Natural
- Countertop Material
- Manufactured Wood
- Color
- White
- Base Color
- Oak
- Includes
- Sink
Description
The 40-inch oak wood floating bathroom vanity with white sink and two drawers combines modern design with functionality. Crafted from durable manufactured wood, this vanity features two functional drawers equipped with soft-close glides for a seamless experience. The elegant oak finish complements any bathroom decor, while the sleek white ceramic sink adds a touch of sophistication. Designed for wall-mounted installation, it saves floor space and enhances the overall aesthetic of your bathroom. This vanity is perfect for those seeking both style and practicality in their space, making it an essential addition to your home. 20-inch h x 40-inch w x 20-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.