Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

28" Red Steel Outdoor Zero Gravity Chair with Red Cushion

  • Mfr # 373471

  • Zoro # G022832709


product price: $491.99
/ea
Free Shipping & Returns

Key Features

Outdoor Chair Type
Zero Gravity Chair
Chair Width
27.5 in
Chair Height
46 in
Chair Frame Material
Metal
Chair Depth
32.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
373471
Zoro #
G022832709
UPC #
-
Country of Origin
France

Dimensions

Chair Width
27.5 in
Chair Height
46 in
Chair Depth
32.7 in

Details

Outdoor Chair Type
Zero Gravity Chair
Chair Frame Material
Metal
Chair Weight Capacity
330 lb
Detachable Cushion
Yes
Modular
No
Assembly
No Assembly Needed
Cushion Cover Material
Polyester blend
Product Type
Modern
Number of Chairs Included
1
Chair Frame Color
Dark Red
Item
Outdoor Chairs
Canopy Included
No
Detachtable Cushion Cover
No
Cushions Included
Yes

Description

Let gravity take over your senses as you lean back into the 28-inch red and black steel indoor outdoor zero gravity chair with red cushion. This unique chair suspends your body while you sit, creating a weightless sensation. With these detachable cushions, you have the advantage of being able to easily adjust the firmness or softness of your seating, tailoring it to your specific comfort needs. Let these red cushions be a vibrant expression of your personal style, infusing your living area with colors that perfectly resonate with your aesthetic. Arms give this chair shape and definition and make it a good looking and comfortable option. Enjoy the good life everyday with this fashionable outdoor seating option. 46-inch H x 27.5-inch W x 32.7-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.