
28" Silver Metal Table Lamp With White Drum Shade
Mfr # 524274
Zoro # G222374481
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Depth
13 in
Height
28 in
Width
13 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524274
Zoro #
G222374481
UPC #
-
Country of Origin
China
Dimensions
Depth
13 in
Height
28 in
Width
13 in
Details
Assembly Required
Partial Assembly Needed
Application Type
No
Color
Silver/White
Item
Table Lamp
Description
Add a bright anchor to your room with this 28" silver metal table lamp with white drum shade. The base of this lamp is made of silver metal. The white drum fabric shade is finishes this piece off nicely and symmetrically This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 28" H x 13" W x 13" D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.