
28" White And Brown Heavy Duty Plastic And Solid Wood Low Back Counter Height Bar Chair
Mfr # 520680
Zoro # G722360526
product price: $242.99
/ea
Free Shipping & Returns
Key Features
Height
47 in
Assembly Required
Full Assembly Needed
Width
23 in
Depth
19 in
Application Type
Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520680
Zoro #
G722360526
UPC #
-
Country of Origin
China
Dimensions
Height
47 in
Width
23 in
Depth
19 in
Details
Assembly Required
Full Assembly Needed
Item
Bar Chair
Seat Color
White Brown
Application Type
Commercial
Description
Comfortable enough to sit in for awhile, this 28-inch white and brown heavy duty plastic and solid wood low back counter height bar chair will transcend the look of your room. The base of this stool is made from solid wood in a brown color that is a nice contrast to the white plastic seat. Not only good looking and stylish, this chair features a bucket shaped seat and a low back for the ultimate in comfort and enjoyment. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 47-inch H x 23-inch W x 19-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.