
28" White and Gold Boucle Swivel Barrel Chair
Mfr # 520665
Zoro # G822359154
product price:Â $1,989.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
28 in
Assembly Required
Partial Assembly Needed
Seat Color
White Gold
Overall Height
28.5 in
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
520665
Zoro #
G822359154
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
28 in
Overall Height
28.5 in
Overall Width
28 in
Details
Assembly Required
Partial Assembly Needed
Seat Color
White Gold
Commercial Use
Yes
Item
Accent Chair
Description
Give your living room, bedroom, or office a facelift with this beautifully crafted 28-inch white and gold boucle swivel barrel chair. Built to last this barrel chair is finished in solid white boucle to give your room a great update. The high quality solid wood inner frame flaunts a fixed back that is complimented by soft and comfortable cushioning. A swivel feature allows this chair to turn, adding versatility to your seating. 28.5-inch h x 28-inch w x 28-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.