
28" White And Smokey Oak Manufactured Wood Three Drawer Dresser
Mfr # 477805
Zoro # G422906277
product price:Â $304.99
/ea
Free Shipping & Returns
Key Features
Dovetail Drawer Joints
No
Dresser Type
Standard Dresser
Width
27.6 in
Length
27 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
477805
Zoro #
G422906277
UPC #
-
Country of Origin
Colombia
Dimensions
Width
27.6 in
Length
27 in
Size
Yes
Depth
16.5 in
Details
Dovetail Drawer Joints
No
Dresser Type
Standard Dresser
Assembly Required
No Assembly Needed
Hutch Included
No
Felt Lined Drawers
No
Finish
Matte
Dresser Orientation
Horizontal
Doors Included
No
Number of Drawers
3
Style
Modern
Color
Gray, White
Item
Dressers
Material
Manufactured Wood
Soft Close or Self Close Drawer Glides
Yes
Commercial Use
No
Description
Make your room functional and visually enticing with this masterful 28" white and smokey oak manufactured wood three drawer standard dresser. This horizontal standard dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. Equipped with three easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. 27" H x 27.6" W x 16.5" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.