Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

28" X 20" X 18" Natural Wood Ottoman

  • Mfr # 370289

  • Zoro # G322832683


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Product Type
Rustic
Chair Finish
Natural Wood
Canopy Included
No
Chair Frame Material
Wood
Chair Weight Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370289
Zoro #
G322832683
UPC #
-
Country of Origin
United States

Dimensions

Chair Depth
20 in
Chair Width
28 in
Chair Height
18 in

Details

Product Type
Rustic
Chair Finish
Natural Wood
Item
Outdoor Chairs
Canopy Included
No
Chair Frame Material
Wood
Chair Weight Capacity
300 lb
Assembly
Full Assembly Needed
Modular
No
Chair Frame Color
Natural
Cushions Included
No
Includes
1 ottoman

Description

If you want a piece that will allow you to relax and unwind, while looking beautiful and embellishing your space, this is the perfect ottoman for you. Its rustic style is certain to break monotony and uniformity, and the obvious quality of its natural color will add taste and detail to your office or living room. This ottoman is a high quality piece made from high grade northern white cedar with a white pine table top. It’s perfect for those who want to bring a bit of life into the ambiance of their place. As for measurements, they’re 18” for height, 28” for width, and 20” for depth, and it weighs 20 pounds. It would be ideal for your living room, or office, for example. You can match it with other decorations to get an ideal look for your space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.