28" X 26" X 42" Natural Wood Dining Chair

  • Mfr # 370286

  • Zoro # G822832633


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Chair Frame Color
Natural
Product Type
Rustic
Chair Height
42 in
Chair Weight Capacity
350 lb
Number of Chairs Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370286
Zoro #
G822832633
UPC #
-
Country of Origin
United States

Dimensions

Chair Height
42 in
Chair Width
28 in
Chair Depth
26 in

Details

Chair Frame Color
Natural
Product Type
Rustic
Chair Weight Capacity
350 lb
Number of Chairs Included
1
Chair Finish
Natural Wood
Cushions Included
No
Includes
1 chair
Modular
No
Canopy Included
No
Assembly
Full Assembly Needed
Item
Outdoor Chairs
Chair Frame Material
Wood
Outdoor Chair Type
Dining Chair

Description

If you want a piece that will allow you to relax and unwind, while looking beautiful and embellishing your space, this is the perfect dining chair for you. Its rustic style is certain to break monotony and uniformity, and the obvious quality of its natural color will add taste and detail to your office or living room. This dining chair is a high quality piece made from high grade northern white cedar. It’s perfect for those who want to bring a bit of life into the ambiance of their place. As for measurements, they’re 42” for height, 28” for width, and 26” for depth, and it weighs 35 pounds. It would be ideal for your living room, or office, for example. You can match it with other decorations to get an ideal look for your space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.