28" X 28" Gray Sandstone Round Wall Decor
- Mfr # 274926
- Zoro # G622883101
product price:Â
$
412.99
/ea
Free Shipping & Returns
Key Features
Shape
Circle
Length
28 in
Material
Sandstone
Color
Gray
Width
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 274926
- Zoro #
- G622883101
- UPC #
- -
- Country of Origin
- China
- Shape
- Circle
- Material
- Sandstone
- Color
- Gray
- Item
- Wall Decor
- Orientation
- Horizontal and Vertical
- Style
- Contemporary
- Construction Method
- Machine-Made
- Assembly Required
- No
- Lighted
- No
- Number of Pieces
- 1
- Mirrored
- No
- Hooks Included
- No
- Finish
- Coated
Dimensions
- Length
- 28 in
- Width
- 28 in
- Depth
- 2 in
- Size
- 28" diameter
Description
Hang on your wall to add some up-to-date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. Crafted from sandstone in a stylish gray hue, this contemporary wall decor effortlessly enhances the modern aesthetic of any room with its sleek design and subtle texture. Elevate your interior with a touch of sophistication, creating a chic atmosphere that complements your existing decor beautifully. Ideal for those looking to infuse their space with a trendy edge, this wall decor piece is a must-have for stylish homes. 28-inch H x 28-inch W x 2-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.