29" Brown and Black Metal And Genuine Leather Director's Chair

  • Mfr # 548250

  • Zoro # G822350205


product price:  $409.99
/ea
Free Shipping & Returns

Key Features

Overall Width
29 in
Application Type
No
Assembly Required
Partial Assembly Needed
Overall Height
32 in
Overall Depth
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
548250
Zoro #
G822350205
UPC #
-
Country of Origin
India

Dimensions

Overall Width
29 in
Overall Height
32 in
Overall Depth
19 in

Details

Application Type
No
Item
Accent Chair
Assembly Required
Partial Assembly Needed
Color
Brown Black

Description

Unique and decorative, this 29-inch brown and black metal and genuine leather director's chair will leave a lasting impression. This sturdy handcrafted genuine leather upholstered director's chair comes in a chic rustic brown and black color to give your space just the right look. The high quality metal frame features an open geometric design and the armrests are covered in the leather as well for comfort. 32-inch h x 29-inch w x 19-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.