
29" Nickel Metal Usb Table Lamp With Off White Empire Shade
Mfr # 524699
Zoro # G222364475
product price: $360.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Depth
15 in
Width
15 in
Height
28.5 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524699
Zoro #
G222364475
UPC #
-
Country of Origin
China
Dimensions
Depth
15 in
Width
15 in
Height
28.5 in
Details
Assembly Required
Partial Assembly Needed
Item
Table Lamp
Application Type
No
Color
White
Description
Embrace the good life with this hard working and stylish 29" nickel metal usb table lamp with off white empire shade. The base of this lamp is made of metal finished in a nickel tone. The off white shade has a empire shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 28.5" H x 15" W x 15" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.