29.5" Glass And Stained Wood Office Desk With A Storage Cabinet
Mfr # 284409
Zoro # G622908095
product price:Â $3,826.99
/eaKey Features
Base Material
Glass
Height Adjustable
No
Size
Small
Style
Formal
Cabinets Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
284409
Zoro #
G622908095
UPC #
-
Country of Origin
China
Dimensions
Height Adjustable
No
Size
Small
Overall Height
29.5 in
Overall Width
63 in
Overall Depth
31 in
Details
Base Material
Glass
Style
Formal
Cabinets Included
No
Assembled/Unassembled
Unassembled
Item
Desks
Color
Brown, Black
Shape
L Shape Desk
Type
Computer Desk
Finish
Glossy
Assembly Required
Full Assembly Needed
Material
Manufactured Wood
Description
When you want to beautify your work, or study, space with something both gorgeous and practical, youre at just the right place. This desk complements any area in which it finds itself with its contemporary design and appealing appearance, while its composition makes it a perfect multifunctional tool. Its made from durable glass and stained wood. As for measurements, they are 29 for height, 63 for width, and 31 for depth, and it weighs 380.7 pounds. You can match this desk with other decorations to get an ideal look for your space. If youre looking for something to help you create a cozy environment for yourself, this desk is for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.