Shop HOMEROOTS
See all product information
Create Account
29in Black Wood Accent Cabinet With Single Door
- Mfr # 535067
- Zoro # G723439580
product price:Â
$
250.99
/ea
Free Shipping & Returns
Key Features
Material
Manufactured Wood
Overall Length
28.9 in
Assembly
Full Assembly Needed
Cabinet Type
Accent Cabinet
Width
23.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 535067
- Zoro #
- G723439580
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Overall Length
- 28.9 in
- Width
- 23.6 in
- Overall Depth
- 15.7 in
Details
- Material
- Manufactured Wood
- Item
- Cabinets
- Assembly
- Full Assembly Needed
- Cabinet Type
- Accent Cabinet
- Shape
- Rectangular
- Shelves Included
- Yes
- Color
- Black
- Lacquered
- No
- Cabinet Design
- Standard
- Glass Doors
- No
- Gloss Finish
- No
- Cabinet Doors
- Yes
- Weight Capacity
- 44 lbs
- Solid Wood Frame
- No
- Mirrored Finish
- No
- Number of Cabinets
- 1
- Finish
- Matte
Description
Add a fashionable storage option to your space with this 29-inch black wood accent cabinet with single door. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 28.9-inch h x 23.6-inch w x 15.7-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.