29in White Wood Bar Cabinet With Two Doors
- Mfr # 552295
- Zoro # G823439473
product price:Â
$
505.99
/ea
Key Features
Overall Depth
19 in
Cabinet Design
Standard
Finish
Matte
Shelves Included
Yes
Solid Wood Frame
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 552295
- Zoro #
- G823439473
- UPC #
- -
- Country of Origin
- Colombia
- Cabinet Design
- Standard
- Finish
- Matte
- Shelves Included
- Yes
- Item
- Cabinets
- Solid Wood Frame
- No
- Cabinet Doors
- Yes
- Cabinet Type
- Bar Cabinet
- Mirrored Finish
- No
- Lacquered
- No
- Assembly
- Full Assembly Needed
- Glass Doors
- No
- Gloss Finish
- No
- Number of Cabinets
- 1
- Shape
- Rectangular
- Color
- White
- Material
- Manufactured Wood
- Weight Capacity
- 91 lbs
Dimensions
- Overall Depth
- 19 in
- Overall Length
- 69.6 in
- Width
- 29.4 in
Description
This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. This modern bar cabinet features a sleek white finish that enhances any decor. Its freestanding design allows for easy placement wherever you need extra storage. With a rectangular shape, it fits seamlessly into tight spaces while holding up to five wine bottles for your enjoyment. 69.60-inch h x 29.40-inch w x 19.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.