59in White Wood Wall Mounted Accent Cabinet With Four Doors
- Mfr # 478212
- Zoro # G923438819
product price:Â
$
333.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
12.4 in
Weight Capacity
20 lbs
Assembly
Full Assembly Needed
Lacquered
No
Overall Length
23.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 478212
- Zoro #
- G923438819
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Overall Depth
- 12.4 in
- Overall Length
- 23.6 in
- Width
- 59 in
Details
- Weight Capacity
- 20 lbs
- Assembly
- Full Assembly Needed
- Lacquered
- No
- Shape
- Rectangular
- Glass Doors
- No
- Item
- Cabinets
- Gloss Finish
- No
- Solid Wood Frame
- No
- Color
- White
- Shelves Included
- Yes
- Mirrored Finish
- No
- Material
- Manufactured Wood
- Cabinet Doors
- Yes
- Finish
- Matte
- Number of Cabinets
- 2
- Cabinet Type
- Accent Cabinet
- Cabinet Design
- Wall Mounted
Description
Add a fashionable storage option to your space with this 59-inch white wood wall mounted accent cabinet with four doors. This beautiful cabinet is made from sturdy MDF that is built to last. Cabinet features four closed storage cabinets and an open cubby section. Ideal for modern and sleek kitchen cabinets. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 23.6-inch h x 59-inch w x 12.4-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.