3" Turquoise Crystal Butterfly Figurine Tabletop Sculpture
Mfr # 554019
Zoro # G322882169
product price: $49.99
/eaKey Features
Power Source
No Power Source Required / Manual
Subject
Nature
Color
Turquoise
Design Motif
Butterfly
Material
Crystal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
554019
Zoro #
G322882169
UPC #
-
Country of Origin
China
Dimensions
Width
2.5 in
Depth
1 in
Length
2.5 in
Details
Item
Sculptures
Power Source
No Power Source Required / Manual
Subject
Nature
Color
Turquoise
Design Motif
Butterfly
Material
Crystal
LED Lighting
No
Plays Music
No
Occasion
No Holiday
Construction Method
Handmade
Hand Painted
No
Sculpture Type
Figurine
Commercial Use
Yes
Nature Motif
No Nature
Assembly Required
No
Description
Unique and decorative, this 3-inch turquoise crystal butterfly figurine tabletop sculpture will leave a lasting impression. This charming decorative accent is expertly made of high grade crystal in a turquoise coloration. Inspired by one of nature's most revered icons, this pretty butterfly inspired sculpture will be a beautiful and special addition to your room's decor. This pretty butterfly brings a touch of elegance and some outdoor beauty to your space. It's a perfect addition for those who love an up-to-the-minute look and feel. 2.5-inch h x 2.5-inch w x 1-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.