3' X 5' Aqua Geometric Machine Braided Distressed Area Rug With UV Protection

  • Mfr # 555601

  • Zoro # G522330798


product price:  $95.69
/ea
Free Shipping & Returns

Key Features

Height
36 in
Application Type
Commercial
Assembly Required
No Assembly Needed
Depth
0.12 in
Width (In.)
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
555601
Zoro #
G522330798
UPC #
-
Country of Origin
India

Dimensions

Height
36 in
Depth
0.12 in
Width (In.)
60 in

Details

Application Type
Commercial
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Material
Polypropylene

Description

Set an inviting tone in your space with this 3-foot x 5-foot aqua geometric machine braided distressed area rug with uv protection. This rectangle shaped rug features a geometric design in aqua to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 36-inch H x 60-inch W x 0.12-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.