
3' X 5' Black and Red Floral Handmade Indoor Outdoor Area Rug (Discontinued)
- Mfr # 557194
- Zoro # G722329837
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
557194
Zoro #
G722329837
UPC #
-
Country of Origin
India
Dimensions
Width (In.)
60 in
Height
36 in
Depth
0.3 in
Details
Color
Red
Material
Polyester
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Commercial
Description
Set an inviting tone in your space with this 3-foot x 5-foot black and red floral hand woven area rug. This rectangle shaped rug features a floral design in black and red to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Crafted by skilled artisans, this hand woven rug is genuine and unique. No two will be exactly alike. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 36-inch H x 60-inch W x 0.3-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.