3' X 5' Charcoal And Black Trellis Indoor Outdoor Area Rug

  • Mfr # 545549

  • Zoro # G822329225


product price:  $60.19
/ea

Key Features

Height
36 in
Material
Polypropylene
Color
Charcoal Black
Assembly Required
No Assembly Needed
Width (In.)
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545549
Zoro #
G822329225
UPC #
-
Country of Origin
Turkey

Dimensions

Height
36 in
Width (In.)
60 in
Depth
0.3 in
Size
3 ft x 5 ft

Details

Material
Polypropylene
Color
Charcoal Black
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Application Type
Non-Commercial
Backing Material
Polypropylene
Method of Construction
Flatweave

Description

Set an inviting tone in your space with this 3-foot x 5-foot charcoal and black trellis indoor outdoor area rug. This rectangle shaped rug features a trellis design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 36-inch h x 60-inch w x 0.3-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.