3' X 5' Gray And Beige Abstract Indoor Outdoor Area Rug

  • Mfr # 545959

  • Zoro # G922326469


product price:  $55.29
/ea

Key Features

Application Type
Non-Commercial
Depth
0.25 in
Assembly Required
No Assembly Needed
Color
Gray Beige
Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
545959
Zoro #
G922326469
UPC #
-
Country of Origin
Türkiye

Dimensions

Depth
0.25 in
Height
36 in
Width (In.)
60 in
Size
3 ft x 5 ft

Details

Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Color
Gray Beige
Material
Polypropylene
Backing Material
Latex
Method of Construction
Power Loom

Description

Add great coloration and comfortable texture to your space with this 3-foot x 5-foot gray and beige abstract indoor outdoor area rug. This rectangle shaped rug features a abstract design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 36-inch h x 60-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.