3' X 5' Mustard Striped Hand Woven Area Rug With Fringe

  • Mfr # 557084

  • Zoro # G922336918


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Height
36 in
Assembly Required
No Assembly Needed
Application Type
Commercial
Material
Cotton Blend
Depth
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
557084
Zoro #
G922336918
UPC #
-
Country of Origin
India

Dimensions

Height
36 in
Depth
0.5 in
Width (In.)
60 in

Details

Assembly Required
No Assembly Needed
Application Type
Commercial
Material
Cotton Blend
Item
Outdoor Rug

Description

Add great coloration and comfortable texture to your space with this 3-foot x 5-foot mustard striped hand woven area rug with fringe. This rectangle shaped rug features a striped design in mustard to give it visual interest. A classic shape marries with good looking design for your space tassel ends bring a timeless and fashionable look to your interior. Crafted by skilled artisans, this hand woven rug is genuine and unique. No two will be exactly alike. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 36-inch H x 60-inch W x 0.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.