
3' X 5' Red and Black Striped Hand Woven Area Rug
Mfr # 557077
Zoro # G822332508
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Height
36 in
Depth
0.5 in
Width (In.)
60 in
Material
Cotton Blend
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
557077
Zoro #
G822332508
UPC #
-
Country of Origin
India
Dimensions
Height
36 in
Depth
0.5 in
Width (In.)
60 in
Details
Material
Cotton Blend
Assembly Required
No Assembly Needed
Application Type
Commercial
Item
Outdoor Rug
Description
Add great coloration and comfortable texture to your space with this 3-foot x 5-foot red and black striped hand woven area rug. This rectangle shaped rug features a striped design in red and black to give it visual interest. A classic shape marries with good looking design for your space crafted by skilled artisans, this hand woven rug is genuine and unique. No two will be exactly alike. Area rugs help to give warmth and sense of home to your space. 36-inch H x 60-inch W x 0.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.