Gray and Black Tufted Linen Queen Bed Frame
- Mfr # 490196
- Zoro # G022889963
product price:Â
$
517.99
/ea
Key Features
Color
Black
Material
Wood
Upholstery Design
Fully Upholstered
Assembly Required
Full Assembly Needed
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 490196
- Zoro #
- G022889963
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Depth
- 64.25 in
- Width (In.)
- 88 in
- Length (In.)
- 50 in
- Size
- Queen
Details
- Color
- Black
- Material
- Wood
- Upholstery Design
- Fully Upholstered
- Assembly Required
- Full Assembly Needed
- Finish
- Matte
- Number of Slats Included
- 4
- Box Spring Included
- No
- Capacity
- 800 lb
- Item
- Standard Beds
- Mattress Included
- No
- Tufted
- Yes
- Box Spring Required
- Yes
- Upholstered
- Yes
- Slat Kit Included
- Yes
- Commercial Use
- No
- Upholstery Color
- Gray
- Nailhead Trim
- No
- Shape
- Rectangular
- Upholstery Material
- Linen
Description
Update and anchor your room in style with the fabulous gray and black tufted linen queen bed frame. Fully upholstered in a gray button tufted linen, this bed brings a unique and designer perspective to your space. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed will help to create a peaceful environment that will provide restful slumber for years to come. Features high quality design that adds a contemporary vibe to your space. Contemporary styling gives this bed a clean and fresh style. 50-inch h x 88-inch w x 64.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.