3' X 5' Red And Ivory Indoor Outdoor Area Rug

  • Mfr # 545945

  • Zoro # G722332707


product price: $66.75
/ea

Key Features

Color
Red Ivory
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Height
36 in
Depth
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
545945
Zoro #
G722332707
UPC #
-
Country of Origin
Turkey

Dimensions

Height
36 in
Depth
0.25 in
Width (In.)
60 in
Size
3 ft x 5 ft

Details

Color
Red Ivory
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Material
Polypropylene
Item
Outdoor Rug
Method of Construction
Power Loom
Backing Material
Latex

Description

This 3-foot x 5-foot red and ivory indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug flaunts a red and ivory color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 36-inch h x 60-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.