3' X 5' Taupe and Ivory Patchwork Washable Non Skid Indoor Outdoor Area Rug

  • Mfr # 563523

  • Zoro # G722338358


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Height
36 in
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Width (In.)
60 in
Depth
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
563523
Zoro #
G722338358
UPC #
-
Country of Origin
China

Dimensions

Height
36 in
Width (In.)
60 in
Depth
0.19 in
Size
3 ft x 5 ft

Details

Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Material
Polyester
Backing Material
Felt
Color
Taupe, Ivory
Method of Construction
Machine Woven

Description

This 3-foot x 5-foot taupe and ivory patchwork washable stain resistant non skid indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a patchwork design in taupe and ivory to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 36-inch H x 60-inch W x 0.19-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.