
3' X 5' Teal Blue Indoor Outdoor Area Rug
Mfr # 555618
Zoro # G422334919
product price: $95.69
/ea
Free Shipping & Returns
Key Features
Height
36 in
Assembly Required
No Assembly Needed
Depth
0.12 in
Width (In.)
60 in
Application Type
Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
555618
Zoro #
G422334919
UPC #
-
Country of Origin
India
Dimensions
Height
36 in
Depth
0.12 in
Width (In.)
60 in
Details
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Application Type
Commercial
Material
Polypropylene
Description
This 3-foot x 5-foot teal blue machine braided distressed area rug with uv protection, is a great way to add warmth to a room. This rectangle shaped rug flaunts a teal blue color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 36-inch H x 60-inch W x 0.12-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.